DESCRIPTION

Delta Faucet Victorian™ Valve Sleeve Assembly

DRP51479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet 155-RB-DST Victorian Single Handle Faucet
CARB OTC LEED Compliant
No
Collection
Victorian™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.52
EACH
  • QUANTITY

DOCUMENTS