DESCRIPTION

Delta Faucet Valve Sleeve Assembly

DRP51481

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY