DESCRIPTION

  • Handle adjusts temperature
  • Hot/cold indicator
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Single function pressure balance cartridge

Delta Faucet Dryden™ Valve Trim Only

DT14051

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7 in
Installation Type
Wall Mount
Length
7 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
7 in

Starting at
$126.3
EACH
  • QUANTITY