DESCRIPTION

  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Monitor® 14 Series pressure balanced bath mixing valve with Scald-Guard®

Delta Faucet Vero® Valve Trim Only

DT14053

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Vero®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-19/32 in
Installation Type
Wall Mount
Length
7-3/32 in
Material
Metal, Plastic
Maximum Pressure
80 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
7-3/32 in

Starting at
$156.92
EACH
  • QUANTITY