DESCRIPTION
- Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
- Must purchase handle separately to complete the unit
- Order MultiChoice Universal rough separately
- Required Accessories: Handles: DH716RB; MultiChoice® Rough-in valve: DR10000IP
- Single-function pressure balance cartridge
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- CSA Certified
- Yes
- Collection
- Victorian®
- Color Finish
- Stainless
- Color Finish Category
- Stainless Steel
- Flow Rate
- 2.5 gpm
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday