DESCRIPTION

  • Addison®
  • MultiChoice® rough-in valve required, sold separately
  • Thermostatic operation for precise temperature control
  • Two function cartridge

Delta Faucet Addison™ Valve Only Trim

DT17T092

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$304.84
EACH
  • QUANTITY