• Cart

DESCRIPTION

  • For use with MultiChoice Universal rough valve body
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • Single function operation
  • Single lever handle for ease of temperature control
  • Solid brass construction ensures quality and reliability

Delta Faucet Windemere® Valve Trim Only

DBT14096

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
Windemere®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$65.47
EACH
  • QUANTITY