DESCRIPTION

  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Dial adjusts temperature
  • Dual-function pressure balance cartridge
  • Handle adjusts volume
  • Pressure Balance with Volume control
  • Utilizes the MultiChoice Universal rough-in feature

Delta Faucet Dryden™ Valve Trim Only

DT17051

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Delta R10000-IPWS MultiChoice® Universal Tub and Shower Valve
CSA Certified
Yes
Collection
Dryden™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
5 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
Installation Type
Wall Mount
Length
7 in
Material
Zinc
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

Starting at
$160.02
EACH
  • QUANTITY