DESCRIPTION

  • Deep Escutcheon
  • For use with MultiChoice Universal rough valve body
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • Single function operation
  • Single lever handle for ease of temperature control
  • Solid brass construction ensures quality and reliability

Delta Faucet Classic® Valve Trim Only with Deeper Escutcheon

DT13020DPE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes

Starting at
$59.08
EACH
  • QUANTITY