DESCRIPTION

  • Back to back installation capability
  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Monitor® 17 Series pressure balanced bath mixing valve trim

Delta Faucet Grail® Valve Trim Only with Single Lever Handle

DT17085

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Grail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass, Plastic
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY