This product requires certification to purchase.

18 in. Towel Bar in Chrome

Delta Faucet

Velum™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #DIAO20818
  • Item #7716719
  • Manufacturer Part #IAO20818
5 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ 18 in. Towel Bar in Chrome

  • Fast #
  • Part #DIAO20818
  • Item #7716719
  • Manufacturer Part #IAO20818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Velum™ Bath Collection
  • 18-inch towel bar
  • Mounting hardware included
  • Extends 2 3/4" from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Depth
2-81/100 in
Height
1-19/50 in
Projection
2-3/4 in
Width
16-1719/5000 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Type
DIAO20818
UPC
034449697996