DESCRIPTION

  • Enables filling from above the deck
  • For bath and kitchen sink applications
  • Genuine Delta repair parts
  • Works with all Delta Faucet soap dispensers

Delta Faucet Vent Funnel For Rp1001

DRP30395

Brand Model Compatibility:

Delta RP1001

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta RP1001
Length
2-1/2 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$3.1
EACH
  • QUANTITY

DOCUMENTS