Single Handle Diverter Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Vero® Single Handle Diverter Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11853
  • Item #4086434
  • Manufacturer Part #T11853
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. rough-in
  • Must purchase rough-in kit R11000 sold separately
  • Trim kit only
  • Includes valve cartridge
  • Zinc construction
  • Single lever handle for ease of operation
  • 2 individual positions, 1 shared position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.82 lb