Single Function Hand Shower in Stainless (Shower Hose Sold Separately)
Vero® Single Function Hand Shower in Stainless (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose sold separately
- Mounting bracket sold separately
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Genuine Delta repair part
- Lifetime limited warranty
- Certified dual check valves for backflow protection
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vero®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- Maximum Height:
- 8-1/2 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 0.66 lb