One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT14253RBH2O
  • Item #4275295
  • Manufacturer Part #T14253-RBH2O
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Single function
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
18-13/100 in
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-59/100 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
7-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-3/32 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Reach:
6-1/2 in
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
3.76 lb
Width:
7-3/32 in