Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Vero® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D553LFSS
  • Item #4052256
  • Manufacturer Part #553LF-SS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal push pop-up
  • ADA compliant
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (RP63970 available to order separately)
  • Minimum 2-1/2 in. clearance to backsplash recommended
  • Rigid spout
  • Max deck thickness: 2-31/32 in.
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance® Stainless finishes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Vero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
4-3/50 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Spout Height:
5-1/4 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Style:
Modern
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
4.895 lb