Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Vero Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17T053CZ
  • Item #4274845
  • Manufacturer Part #T17T053-CZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic Control
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Order MultiChoice Universal rough-in separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Vero
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
3-91/100 in
Escutcheon Height:
5-19/32 in
Escutcheon Width:
7-3/32 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
TempAssure® Thermostatic
GSA Approved:
No
Handle Type:
Lever
Height:
5-59/100 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
5-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Weight:
4.423 lb