Two Handle Single Function Shower Faucet in Chrome (Trim Only)
Vero® Two Handle Single Function Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- TempAssure® thermostatic valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full body spray
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA compliant
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Lifetime limited warranty on parts and finishes for original purchaser
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 18-13/100 in
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 5-19/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-45/64 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 7.88 lb