Two Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Vero® Two Handle Pressure Balancing Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17053
  • Item #4085935
  • Manufacturer Part #T17053
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure balance control
  • Lifetime limited faucet and finish warranty for original purchaser
  • Order MultiChoice® universal rough-in separately
  • Set ideal temperature and adjust volume separately
  • Backed by Delta Faucet’s lifetime limited warranty
  • Available in Chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
5-19/32 in
Escutcheon Width:
7-3/32 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.8 lb