Single Handle Pressure Balancing Valve Trim in Venetian Bronze
Vero® Single Handle Pressure Balancing Valve Trim in Venetian Bronze
Frequently Purchased Together
Product Details
- Order MultiChoice Universal rough-in separately
- Pressure Balance control
- Requires MultiChoice® Universal rough valve body R10000 Series
- Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 5-59/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 7-3/32 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.73 lb