DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included

Delta Faucet Virage® 4-Hole Bidet Faucet with Vacuum Breaker

D68430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
5 in - 8 in
Collection
Virage®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-3/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$825.02
EACH
  • QUANTITY