Two Handle Roman Tub Faucet in Chrome Trim Only

You last purchased this on
 
Brizo

Vesi Two Handle Roman Tub Faucet in Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vesi Two Handle Roman Tub Faucet in Chrome Trim Only

  • Fast #
  • Part #DT6745PC
  • Item #2371009
  • Manufacturer Part #T6745-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • 3-hole installation
  • Trim only, must order rough R62707 separately
  • Above deck adjustability and top-down tightening
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Vesi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-22/25 in
Faucet Center Size:
13 in - 16 in
Faucet Connection:
Copper
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
18.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
Material:
Brass
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No
Weight:
16.3 lb