Vesi Single Lever Bath Handle Kit *VESI BRBB

Part #DRP49099BZ  |  Item #3318423  |  Manufacturer Part #RP49099BZ

Type:

DRP49099BZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Brizo

Collection: Vesi

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: DRP49099BZ

Weight: 1.25