Wall Mount Toilet Tissue Holder in Polished Chrome
Vesi Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 408-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Handle Material:
- Zinc
- Height:
- 1-91/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Zinc
- Maximum Height:
- 1-91/100 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.35 lb