Wall Mount Toilet Tissue Holder in Venetian Bronze

You last purchased this on
 
Brizo

Vesi Wall Mount Toilet Tissue Holder in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vesi Wall Mount Toilet Tissue Holder in Venetian Bronze

  • Fast #
  • Part #D69850RB
  • Item #4669508
  • Manufacturer Part #69850-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates beautifully with the Vesi suite
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Vesi
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-63/100 in
Height:
1-91/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
1-91/100 in
Mount Type:
Wall
Pivoting:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.35 lb