Universal Tank Lever *VESI Polished Chrome

You last purchased this on
 
Delta Faucet

Vesi Universal Tank Lever *VESI Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vesi Universal Tank Lever *VESI Polished Chrome

  • Fast #
  • Part #D696340PC
  • Item #4669511
  • Manufacturer Part #696340-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates beautifully with the Vesi suite
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Vesi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-97/100 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-19/100 in
IAPMO Listed -:
No
Installation Type:
Front Mount
Length:
10 in
Maximum Height:
3-19/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.7 lb
Width:
1-1/2 in