DESCRIPTION

  • For vessel sink applications less overflow holes

Delta Faucet Complete Lavatory Grid Strainer Assembly (Less Overflow)

DRP47648

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Diameter
2-1/8 in
Length
8 in
Material
Plastic

Starting at
$60.76
EACH
  • QUANTITY

DOCUMENTS