1-1/2 in. Metal Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Victorian 1-1/2 in. Metal Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian 1-1/2 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #DH216
  • Item #1564871
  • Manufacturer Part #H216
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode
  • Metal lever handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Victorian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Handle Type:
Metal Lever
Length:
1-1/2 in
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.985 lb
Width:
2-7/10 in