DESCRIPTION

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 21-5/8 in. W

Delta Faucet Victorian® 18 in. Towel Bar in Polished Chrome

D75018

Manufacturer Part #: 75018

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Depth
3-14/25 in
Handle Material
Brass
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
2-4/25 in
Number of Bars
1
Projection
3-9/16 in
Side Spray
No
Type
Accessory
Weight
1.697

Print