DESCRIPTION

  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 27-5/8 in. W
  • Extends 3-9/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordites with the Victorian bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Victorian® 24 in. Towel Bar in Polished Chrome

D75024

Manufacturer Part #: 75024

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-14/25 in
Handle Material
Brass
Height
2-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Maximum Height
2-4/25 in
Mount Type
Wall
Number of Bars
1
Projection
3-9/16 in
Type
Accessory
Weight
1.891

Print