2.5 gpm Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian® 2.5 gpm Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® 2.5 gpm Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17255CZ
  • Item #4274988
  • Manufacturer Part #T17255-CZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Flow rate: 2.5 gpm at 80 psi
  • ADA Compliant
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Victorian®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
10-19/100 in
Faucet Connection:
IPS
Faucet Material:
Plastic
Faucet Type:
Tub and Shower Faucet
Handle Material:
Plastic
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
9 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Pressure - Maximum:
80 psi
Product Type:
Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/2 in
Spray Type:
Full, Massage
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
3.204 lb
Width:
7 in