Delta Faucet

Victorian® 2.5 gpm Tub Trim in Brilliance Polished Brass (Less Handle) (Trim Only)

Part #DT14155PBLHP  |  Manufacturer Part #T14155-PBLHP

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function pressure balance cartridge
  • Must purchase handle separately to complete the unit
  • Monitor Scald-Guard valve keeps water temperature within +/-3°F
  • Order MultiChoice Universal rough separately
  • Includes 7-1/2 in. long non-diverter tub spout
  • Includes 7 1/2" long non-diverter tub spout.
  • Order MultiChoice Universal rough-in separately - R10000-UNBX

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Pressure Balance

Collection: Victorian®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 3-31/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Tub Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Flow Rate: 2.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 9 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Spout Reach: 7-1/2 in

Spout Type: Non-diverter tub

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 1.64

Width: 7 in