2.5 gpm Tub Trim in Venetian Bronze (Less Handle) (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian 2.5 gpm Tub Trim in Venetian Bronze (Less Handle) (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian 2.5 gpm Tub Trim in Venetian Bronze (Less Handle) (Trim Only)

  • Fast #
  • Part #DT14155RBLHP
  • Item #2465251
  • Manufacturer Part #T14155-RBLHP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Must purchase handle separately to complete the unit
  • Monitor Scald-Guard valve keeps water temperature within +/-3°F
  • Single-function pressure balance cartridge
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Includes 7-1/2 in. long non-diverter tub spout
  • Order MultiChoice Universal rough separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-31/100 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Pressure Balancing
Flow Rate:
2.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
9 in
IAPMO Listed -:
Yes
Material:
Brass
Maximum Height:
9 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
1.63 lb
Width:
7 in