Single Handle Diverter Valve Trim in Chrome
Victorian® Single Handle Diverter Valve Trim in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-function diverter offers 2 individual positions and 1 shared position
- Fits Delta faucets
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- ADA Compliant
- Requires R11000 rough-in part (not included)
- Metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb