3-Hole Widespread Lavatory Faucet with Double Lever Handle and 3-3/4 in. Spout Height in Brilliance Polished Brass
Victorian® 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 3-3/4 in. Spout Height in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 5-15/16"
- Spout reach: 5-1/8"
- Victorian®
- Max deck thickness: 1"
- Porcelain lever handles
- Metal pop-up
- Three-hole installation
- Gpm: 1.5 at 60 psi
- Polished Brass
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Washerless Stem
- Collection:
- Victorian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9 in