4-9/10 in. Metal Insert in Venetian Bronze

You last purchased this on
 
Delta Faucet

Victorian 4-9/10 in. Metal Insert in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian 4-9/10 in. Metal Insert in Venetian Bronze

  • Fast #
  • Part #DA716RB
  • Item #1564885
  • Manufacturer Part #A716RB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on tub/shower faucets
  • Venetian® bronze
  • Accent piece only
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Insert
GSA Approved:
No
Handle Type:
Lever
Height:
1 in
IAPMO Listed -:
No
Length:
4-9/10 in
Material:
Brass
Maximum Height:
1 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.354 lb
Width:
3-3/4 in