DESCRIPTION

Delta Faucet Victorian® 6-1/4 in. Metal Handle Kit in Polished Chrome

DRP51731

Manufacturer Part #: RP51731

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Faucet Part Type
Handle Kit
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Type
Faucet

Print

DOCUMENTS