DESCRIPTION

  • Metal lever handle
  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Victorian® 7 in. Metal Handle Kit in Polished Chrome

DH616

Manufacturer Part #: H616

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
Collection
Victorian®
Depth
2-1/4 in
Faucet Part Type
Handle Kit
Faucet Type
Tub Filler
Handle Material
Zinc
Handle Type
Metal Lever
Height
3-31/100 in
Maximum Height
3-31/100 in
Number of Handles
Single Handle
Side Spray
No
Type
Faucet
Weight
1.75
Width
3-3/5 in

Print