Delta Faucet

Victorian® Base with Gasket for Widespread Lavatory in Polished Brass

Part #DRP34832PB  |  Manufacturer Part #RP34832PB

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End valve base with gasket for 2255/2256/3555

Specifications

ADA Compliant: No

Collection: Victorian®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Escutcheon

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.21