Decorative Trim Ring in Brilliance Stainless
Victorian Decorative Trim Ring in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be mounted vertically or horizontally
- Coordinates with Victorian showers
- Decorative trim ring is secured in place by escutcheon
- Genuine Delta repair part
- May be installed without going behind the wall
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb