Decorative Trim Ring in Champagne Bronze

You last purchased this on
 
Delta Faucet

Victorian Decorative Trim Ring in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Decorative Trim Ring in Champagne Bronze

  • Fast #
  • Part #DRP34359CZ
  • Item #4275367
  • Manufacturer Part #RP34359CZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • May be mounted vertically or horizontally
  • Coordinates with Victorian showers
  • Decorative trim ring is secured in place by escutcheon
  • Genuine Delta repair part
  • May be installed without going behind the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.48 lb