Victorian Escutcheon in Brilliance Stainless

Part #DRP42413SS  |  Item #2439126  |  Manufacturer Part #RP42413SS

Color/Finish: Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Trim

Collection: Victorian

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Escutcheon

Height: 4-1/2 in

Material: Brass

Maximum Height: 4-1/2 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 0.143