Escutcheon in Venetian Bronze
Victorian Escutcheon in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Escutcheon
- Height:
- 4-1/2 in
- Material:
- Brass
- Maximum Height:
- 4-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.143 lb