1-1/2 in. Metal Handle in Brilliance Polished Brass
Victorian 1-1/2 in. Metal Handle in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Finish guaranteed not to tarnish or corrode
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.985 lb
- Width:
- 7-1/2 in