DESCRIPTION

  • For use with shower faucets
  • Add to select LHP models to complete the look
  • Handle accent only, must also purchase base for complete handle
  • Sold Individually

Delta Faucet Victorian® Lever Handle Accent in Brilliance Stainless

DA716SS

Manufacturer Part #: A716SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Depth
1 in
Faucet Part Type
Insert
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
1 in
IAPMO Listed
No
Maximum Height
1 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Type
Faucet
Width
3-9/10 in

Print