7-1/10 in. Zinc Handle in Brilliance Pearl Nickel
Victorian® 7-1/10 in. Zinc Handle in Brilliance Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- For use on 13/14/17 Series Tub/showers
- Complete handle kit
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta T14155 Faucet
- Collection:
- Victorian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Pearl Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 7-1/10 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Width:
- 3-3/5 in