Delta Faucet

Victorian® No Handle Roman Tub Faucet in Champagne Bronze Trim Only

Part #DT2755CZLHP  |  Manufacturer Part #T2755-CZLHP

Color/Finish: Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Victorian®

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 12-53/100 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 18 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 9 in

Spout Reach: 8 in

Spout Type: Rigid Slip-On

Trim Only: Yes

Tub Spout Reach: 8 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.69