Delta Faucet

Victorian® No Handle Roman Tub Faucet in Polished Brass Trim Only

Part #DT2755PBLHP  |  Manufacturer Part #T2755-PBLHP

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Less handles
  • Requires rough-in valve

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

Application: Residential

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Victorian®

Depth: 12-53/100 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 2 in

IAPMO Listed: Yes

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Reach: 8 in

Spout Type: Rigid Slip-On

Trim Only: Yes

Tub Spout Reach: 8 in

Type: Faucet

WaterSense Labeled: Yes