DESCRIPTION

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Handle Type: Less handles
  • Required Accessories: Rough-in valve: DR2707; Handles: DR616

Delta Faucet Victorian® No Handle Roman Tub Faucet in Polished Chrome Trim Only

DT2755LHP

Manufacturer Part #: T2755-LHP

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Victorian®
Depth
12-53/100 in
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Filler
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
2 in
IAPMO Listed
Yes
Maximum Height
7-1/2 in
NSF Certified
No
Number of Handles
No Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8 in
Spout Type
Rigid Slip-On
Trim Only
Yes
Tub Spout Reach
8 in
Type
Faucet
WaterSense Labeled
Yes

Print