Polished Chrome Escutcheon
Victorian Polished Chrome Escutcheon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated
- 8" Center
- D-ESCUTCHEON 1900 DIVERTER
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 4-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.143 lb